TRB Single Cone Precision 4-8 OD, 29685-90066
Mfr # 29685-90066
Zoro # G200657780
product price: $2,290.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.3125 In.
Max. Shaft Fillet Radius (In.)
2.875
Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29685-90066
Zoro #
G200657780
UPC #
53893241371
Country of Origin
Unknown
Dimensions
Cup Width
2.3125 In.
Max. Shaft Fillet Radius (In.)
2.875
Cup Width (mm)
58.7375
Max. Shaft Fillet Radius (mm)
73.025
Details
Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.