Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone Precision 4-8 OD, 34294-90041

  • Mfr # 34294-90041

  • Zoro # G800652369


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Max. Shaft Fillet Radius (In.)
2.9518
Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34294-90041
Zoro #
G800652369
UPC #
53893267654
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Max. Shaft Fillet Radius (In.)
2.9518
Max. Shaft Fillet Radius (mm)
74.97572
Cup Width (mm)
52.39004
Outside Dia. (mm)
121.44248

Details

Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.