Zoro Homepage

TRB Single Cone Precision 4-8 OD, 399A-90215

  • Mfr # 399A-90215

  • Zoro # G100657057


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.0625 In.
Max. Shaft Fillet Radius (In.)
2.6875
Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399A-90215
Zoro #
G100657057
UPC #
53893029726
Country of Origin
Unknown

Dimensions

Cup Width
2.0625 In.
Max. Shaft Fillet Radius (In.)
2.6875
Cup Width (mm)
52.3875
Max. Shaft Fillet Radius (mm)
68.2625

Details

Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.