Zoro Homepage

TRB Single Cone Precision 4-8 OD, 48393-90140

  • Mfr # 48393-90140

  • Zoro # G700651752


product price: $5,264.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5.375
Dynamic Load Capacity (Lb.)
111000
Static Load Capacity (Lb.)
244000
Max. Shaft Fillet Radius (mm)
136.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48393-90140
Zoro #
G700651752
UPC #
53893312712
Country of Origin
Unknown

Dimensions

Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5.375
Max. Shaft Fillet Radius (mm)
136.525
Cup Width (mm)
85.725

Details

Dynamic Load Capacity (Lb.)
111000
Static Load Capacity (Lb.)
244000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.