TRB Single Cone Precision 4-8 OD, 495-90013
Mfr # 495-90013
Zoro # G100653202
product price: $1,933.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.75 In.
Max. Shaft Fillet Radius (In.)
3.25
Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495-90013
Zoro #
G100653202
UPC #
53893044231
Country of Origin
Unknown
Dimensions
Cup Width
2.75 In.
Max. Shaft Fillet Radius (In.)
3.25
Max. Shaft Fillet Radius (mm)
82.55
Cup Width (mm)
69.85
Details
Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.