Zoro Homepage

TRB Single Cone Precision 4-8 OD, 52400-90067

  • Mfr # 52400-90067

  • Zoro # G700655460


product price: $3,435.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
87500
Static Load Capacity (Lb.)
154000
Max. Shaft Fillet Radius (mm)
101.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52400-90067
Zoro #
G700655460
UPC #
53893323015
Country of Origin
Unknown

Dimensions

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
4
Max. Shaft Fillet Radius (mm)
101.6
Cup Width (mm)
82.55

Details

Dynamic Load Capacity (Lb.)
87500
Static Load Capacity (Lb.)
154000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.