TRB Single Cone Precision 4-8 OD, 595-90163
Mfr # 595-90163
Zoro # G600657885
product price: $3,155.99
/ea
Free Shipping & Returns
Key Features
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
3.25
Dynamic Load Capacity (Lb.)
84600
Static Load Capacity (Lb.)
143200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595-90163
Zoro #
G600657885
UPC #
53893067582
Country of Origin
Unknown
Dimensions
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
3.25
Cup Width (mm)
82.55
Max. Shaft Fillet Radius (mm)
82.55
Details
Dynamic Load Capacity (Lb.)
84600
Static Load Capacity (Lb.)
143200
Cage Material
Steel
Description
The TIMKEN TRB Single Cone Precision 4-8 OD, 595-90163 is a precision bearing with a cup width of 3.25 inches (82.55 mm) and a maximum shaft fillet radius of 3.25 inches (82.55 mm). It has a dynamic load capacity of 84600 lbs and a static load capacity of 143200 lbs. The cage material is steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.