Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone Precision 4-8 OD, 67390-90231

  • Mfr # 67390-90231

  • Zoro # G000656594


product price: $5,033.99
/ea
Free Shipping & Returns

Key Features

Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
5.25
Dynamic Load Capacity (Lb.)
144000
Static Load Capacity (Lb.)
282000
Max. Shaft Fillet Radius (mm)
133.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67390-90231
Zoro #
G000656594
UPC #
53893365541
Country of Origin
Unknown

Dimensions

Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
5.25
Max. Shaft Fillet Radius (mm)
133.35
Cup Width (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
144000
Static Load Capacity (Lb.)
282000
Cage Material
Steel

Description

The TIMKEN brand TRB Single Cone Precision 4-8 OD, 67390-90231 has a cup width of 4 inches (101.6 mm), a maximum shaft fillet radius of 5.25 inches (133.35 mm), a dynamic load capacity of 144000 lbs, a static load capacity of 282000 lbs, and a cage material of steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.