Zoro Homepage

TRB Single Cone Precision 4-8 OD, 72188C-90049

  • Mfr # 72188C-90049

  • Zoro # G100653882


product price: $2,518.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.291 In.
Max. Shaft Fillet Radius (In.)
1.875
Dynamic Load Capacity (Lb.)
83900
Static Load Capacity (Lb.)
93600
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72188C-90049
Zoro #
G100653882
UPC #
53893386034
Country of Origin
Unknown

Dimensions

Cup Width
1.291 In.
Max. Shaft Fillet Radius (In.)
1.875
Cup Width (mm)
32.7914
Max. Shaft Fillet Radius (mm)
47.625

Details

Dynamic Load Capacity (Lb.)
83900
Static Load Capacity (Lb.)
93600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.