Zoro Homepage

TRB Single Cone Precision 4-8 OD, 749-90091

  • Mfr # 749-90091

  • Zoro # G600656505


product price: $4,258.99
/ea
Free Shipping & Returns

Key Features

Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
3.35
Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
187600
Cup Width (mm)
101.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-90091
Zoro #
G600656505
UPC #
53893082493
Country of Origin
Unknown

Dimensions

Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
3.35
Cup Width (mm)
101.6
Max. Shaft Fillet Radius (mm)
85.09

Details

Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
187600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.