Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone Precision 4-8 OD, JP5049PH-90CA9

  • Mfr # JP5049PH-90CA9

  • Zoro # G000652985


product price: $17,407.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.2205 In.
Max. Shaft Fillet Radius (In.)
1.9685
Static Load Capacity (Lb.)
21100
Cage Material
Steel
Cup Width (mm)
31.0007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP5049PH-90CA9
Zoro #
G000652985
UPC #
53893806358
Country of Origin
Unknown

Dimensions

Cup Width
1.2205 In.
Max. Shaft Fillet Radius (In.)
1.9685
Cup Width (mm)
31.0007
Max. Shaft Fillet Radius (mm)
49.9999

Details

Static Load Capacity (Lb.)
21100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.