Zoro Homepage

TRB Single Cone Precision 4-8 OD, LM522549-90051

  • Mfr # LM522549-90051

  • Zoro # G100654292


product price: $3,622.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.3
Cup Width
2.9375 In.
Max. Shaft Fillet Radius (In.)
4.3302
Dynamic Load Capacity (Lb.)
90800
Static Load Capacity (Lb.)
160600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM522549-90051
Zoro #
G100654292
UPC #
53893814995
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.3
Cup Width
2.9375 In.
Max. Shaft Fillet Radius (In.)
4.3302
Outside Dia. (mm)
160.02
Cup Width (mm)
74.6125
Max. Shaft Fillet Radius (mm)
109.98708

Details

Dynamic Load Capacity (Lb.)
90800
Static Load Capacity (Lb.)
160600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.