Zoro Homepage

TRB Single Cone Precision 4-8 OD, M224749-90059

  • Mfr # M224749-90059

  • Zoro # G500657145


product price: $10,231.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.0625 In.
Max. Shaft Fillet Radius (In.)
4.75
Dynamic Load Capacity (Lb.)
95700
Static Load Capacity (Lb.)
189800
Max. Shaft Fillet Radius (mm)
120.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M224749-90059
Zoro #
G500657145
UPC #
53893810058
Country of Origin
Unknown

Dimensions

Cup Width
3.0625 In.
Max. Shaft Fillet Radius (In.)
4.75
Max. Shaft Fillet Radius (mm)
120.65
Cup Width (mm)
77.788

Details

Dynamic Load Capacity (Lb.)
95700
Static Load Capacity (Lb.)
189800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.