Zoro Homepage

TRB Single Cone Precision 4-8 OD, NA397-90089

  • Mfr # NA397-90089

  • Zoro # G000657102


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.0625 In.
Max. Shaft Fillet Radius (In.)
2.3622
Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA397-90089
Zoro #
G000657102
UPC #
53893029016
Country of Origin
Unknown

Dimensions

Cup Width
2.0625 In.
Max. Shaft Fillet Radius (In.)
2.3622
Max. Shaft Fillet Radius (mm)
59.99988
Cup Width (mm)
52.388

Details

Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.