Zoro Homepage

TRB Single Cone PwrDense 4-8 OD, 687P-20902

  • Mfr # 687P-20902

  • Zoro # G100652755


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.63 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
70500
Static Load Capacity (Lb.)
86700
Max. Shaft Fillet Radius (mm)
101.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687P-20902
Zoro #
G100652755
UPC #
53893366999
Country of Origin
Unknown

Dimensions

Cup Width
1.63 In.
Max. Shaft Fillet Radius (In.)
4
Max. Shaft Fillet Radius (mm)
101.6
Cup Width (mm)
41.402

Details

Dynamic Load Capacity (Lb.)
70500
Static Load Capacity (Lb.)
86700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.