TRB Single Cone PwrDense 4-8 OD, JHM720249P-N0902
Mfr # JHM720249P-N0902
Zoro # G800654967
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.57 In.
Max. Shaft Fillet Radius (In.)
3.937
Dynamic Load Capacity (Lb.)
74400
Static Load Capacity (Lb.)
93500
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHM720249P-N0902
Zoro #
G800654967
UPC #
13992437488
Country of Origin
Unknown
Dimensions
Cup Width
1.57 In.
Max. Shaft Fillet Radius (In.)
3.937
Max. Shaft Fillet Radius (mm)
99.9998
Cup Width (mm)
39.878
Details
Dynamic Load Capacity (Lb.)
74400
Static Load Capacity (Lb.)
93500
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.