Zoro Homepage

TRB Single Cone PwrDense 4-8 OD, NP985346-20902

  • Mfr # NP985346-20902

  • Zoro # G700655453


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
4.75
Dynamic Load Capacity (Lb.)
96300
Static Load Capacity (Lb.)
122000
Max. Shaft Fillet Radius (mm)
120.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP985346-20902
Zoro #
G700655453
UPC #
13992412140
Country of Origin
Unknown

Dimensions

Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
4.75
Max. Shaft Fillet Radius (mm)
120.65
Cup Width (mm)
45.974

Details

Dynamic Load Capacity (Lb.)
96300
Static Load Capacity (Lb.)
122000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.