Zoro Homepage

TRB Single Cone PwrDense <4 OD, JK149562-K0902

  • Mfr # JK149562-K0902

  • Zoro # G700655002


product price: $65.29
/ea

Key Features

Cup Width
0.67 In.
Max. Shaft Fillet Radius (In.)
1.4961
Dynamic Load Capacity (Lb.)
11500
Static Load Capacity (Lb.)
12400
Cup Width (mm)
17.018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK149562-K0902
Zoro #
G700655002
UPC #
53893077079
Country of Origin
Unknown

Dimensions

Cup Width
0.67 In.
Max. Shaft Fillet Radius (In.)
1.4961
Cup Width (mm)
17.018
Max. Shaft Fillet Radius (mm)
38.00094

Details

Dynamic Load Capacity (Lb.)
11500
Static Load Capacity (Lb.)
12400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.