Zoro Homepage

TRB Single Cone PwrDense <4 OD, NP171276-K0902

  • Mfr # NP171276-K0902

  • Zoro # G500653680


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.1614 In.
Max. Shaft Fillet Radius (In.)
2.9528
Dynamic Load Capacity (Lb.)
42500
Static Load Capacity (Lb.)
51500
Max. Shaft Fillet Radius (mm)
75.00112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP171276-K0902
Zoro #
G500653680
UPC #
53893042138
Country of Origin
Unknown

Dimensions

Cup Width
1.1614 In.
Max. Shaft Fillet Radius (In.)
2.9528
Max. Shaft Fillet Radius (mm)
75.00112
Cup Width (mm)
29.49956

Details

Dynamic Load Capacity (Lb.)
42500
Static Load Capacity (Lb.)
51500
Cage Material
Steel

Description

The TIMKEN TRB Single Cone PwrDense <4 OD, NP171276-K0902 is a bearing with a cup width of 1.1614 inches (29.49956 mm), a maximum shaft fillet radius of 2.9528 inches (75.00112 mm), a dynamic load capacity of 42500 lbs, and a static load capacity of 51500 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.