Zoro Homepage

TRB Single Cone PwrDense <4 OD, NP266799-K0903

  • Mfr # NP266799-K0903

  • Zoro # G300655228


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Cup Width
0.67 In.
Max. Shaft Fillet Radius (In.)
2.36
Dynamic Load Capacity (Lb.)
15500
Static Load Capacity (Lb.)
18400
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP266799-K0903
Zoro #
G300655228
UPC #
53893042985
Country of Origin
Unknown

Dimensions

Cup Width
0.67 In.
Max. Shaft Fillet Radius (In.)
2.36
Cup Width (mm)
17.018
Max. Shaft Fillet Radius (mm)
59.944

Details

Dynamic Load Capacity (Lb.)
15500
Static Load Capacity (Lb.)
18400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.