TRB Single Cone PwrDense <4 OD, NP322089-20902
Mfr # NP322089-20902
Zoro # G900655406
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Cup Width
1.193 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
32500
Static Load Capacity (Lb.)
34300
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP322089-20902
Zoro #
G900655406
UPC #
53893215631
Country of Origin
Unknown
Dimensions
Cup Width
1.193 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Cup Width (mm)
30.3022
Details
Dynamic Load Capacity (Lb.)
32500
Static Load Capacity (Lb.)
34300
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.