TRB Single Cone PwrDense <4 OD, NP522505-K0955
Mfr # NP522505-K0955
Zoro # G200657810
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.135 In.
Max. Shaft Fillet Radius (In.)
1.378
Dynamic Load Capacity (Lb.)
28200
Static Load Capacity (Lb.)
27200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP522505-K0955
Zoro #
G200657810
UPC #
53893782768
Country of Origin
Unknown
Dimensions
Cup Width
1.135 In.
Max. Shaft Fillet Radius (In.)
1.378
Max. Shaft Fillet Radius (mm)
35.0012
Cup Width (mm)
28.829
Details
Dynamic Load Capacity (Lb.)
28200
Static Load Capacity (Lb.)
27200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.