Zoro Homepage

TRB Single Cone PwrDense <4 OD, NP667689-20903

  • Mfr # NP667689-20903

  • Zoro # G200651757


product price: $38.75
/ea

Key Features

Cup Width
0.78 In.
Max. Shaft Fillet Radius (In.)
1.625
Dynamic Load Capacity (Lb.)
16800
Static Load Capacity (Lb.)
16700
Max. Shaft Fillet Radius (mm)
41.275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP667689-20903
Zoro #
G200651757
UPC #
53893939285
Country of Origin
Unknown

Dimensions

Cup Width
0.78 In.
Max. Shaft Fillet Radius (In.)
1.625
Max. Shaft Fillet Radius (mm)
41.275
Cup Width (mm)
19.812

Details

Dynamic Load Capacity (Lb.)
16800
Static Load Capacity (Lb.)
16700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.