Zoro Homepage

TRB Single Cone PwrDense <4 OD, NP846736-70906

  • Mfr # NP846736-70906

  • Zoro # G000653548


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
2.375
Dynamic Load Capacity (Lb.)
64900
Static Load Capacity (Lb.)
66700
Max. Shaft Fillet Radius (mm)
60.325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP846736-70906
Zoro #
G000653548
UPC #
53893042336
Country of Origin
Unknown

Dimensions

Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
2.375
Max. Shaft Fillet Radius (mm)
60.325
Cup Width (mm)
44.45

Details

Dynamic Load Capacity (Lb.)
64900
Static Load Capacity (Lb.)
66700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.