Zoro Homepage

TRB Single Cup 12-18 OD, J93129A-K0000

  • Mfr # J93129A-K0000

  • Zoro # G900652764


product price: $5,967.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.5984
Cup Width
1.8125 In.
Cup Width (mm)
46.0375
Outside Dia. (mm)
319.99936
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J93129A-K0000
Zoro #
G900652764
UPC #
53893796666
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.5984
Cup Width
1.8125 In.
Cup Width (mm)
46.0375
Outside Dia. (mm)
319.99936

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.