Zoro Homepage

TRB Single Cup 12-18 OD, NP101737-20D06

  • Mfr # NP101737-20D06

  • Zoro # G100653004


product price: $3,784.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
16.625
Cup Width
2.625 In.
Cup Width (mm)
66.675
Outside Dia. (mm)
422.275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP101737-20D06
Zoro #
G100653004
UPC #
53893354620
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
16.625
Cup Width
2.625 In.
Cup Width (mm)
66.675
Outside Dia. (mm)
422.275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.