Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 12-18 OD, NP661922-20D03

  • Mfr # NP661922-20D03

  • Zoro # G000651339


product price: $4,007.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.5
Cup Width
2.125 In.
Cup Width (mm)
53.975
Outside Dia. (mm)
368.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP661922-20D03
Zoro #
G000651339
UPC #
53893357157
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.5
Cup Width
2.125 In.
Cup Width (mm)
53.975
Outside Dia. (mm)
368.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.