Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 18-24 OD, HM266410-20666

  • Mfr # HM266410-20666

  • Zoro # G300655181


product price: $5,210.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
21.5
Cup Width
3.25 In.
Cup Width (mm)
82.55
Outside Dia. (mm)
546.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM266410-20666
Zoro #
G300655181
UPC #
53893570068
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
21.5
Cup Width
3.25 In.
Cup Width (mm)
82.55
Outside Dia. (mm)
546.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.