Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 18-24 OD, M268710-20666

  • Mfr # M268710-20666

  • Zoro # G800653014


product price: $8,376.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
23.25
Cup Width
3.5 In.
Outside Dia. (mm)
590.55
Cup Width (mm)
88.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M268710-20666
Zoro #
G800653014
UPC #
53893801155
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
23.25
Cup Width
3.5 In.
Outside Dia. (mm)
590.55
Cup Width (mm)
88.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.