Zoro Homepage

TRB Single Cup 24-36 OD, NP408118-20J03

  • Mfr # NP408118-20J03

  • Zoro # G600656604


product price: $11,332.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
25.25
Cup Width
4.9606 In.
Outside Dia. (mm)
641.35
Cup Width (mm)
125.99924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP408118-20J03
Zoro #
G600656604
UPC #
53893831145
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
25.25
Cup Width
4.9606 In.
Outside Dia. (mm)
641.35
Cup Width (mm)
125.99924

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.