Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 4-8 OD, 27620RB-20355

  • Mfr # 27620RB-20355

  • Zoro # G700652032


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.94
Cup Width
0.78 In.
Outside Dia. (mm)
125.476
Cup Width (mm)
19.812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27620RB-20355
Zoro #
G700652032
UPC #
53893636863
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.94
Cup Width
0.78 In.
Outside Dia. (mm)
125.476
Cup Width (mm)
19.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.