Zoro Homepage

TRB Single Cup 4-8 OD, 553S-20024

  • Mfr # 553S-20024

  • Zoro # G000651049


product price: $2,375.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.12
Cup Width
1.19 In.
Outside Dia. (mm)
130.048
Cup Width (mm)
30.226
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553S-20024
Zoro #
G000651049
UPC #
53893052656
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.12
Cup Width
1.19 In.
Outside Dia. (mm)
130.048
Cup Width (mm)
30.226

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.