Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 4-8 OD, HM124618-80000

  • Mfr # HM124618-80000

  • Zoro # G700656108


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.69
Cup Width
1.75 In.
Outside Dia. (mm)
195.326
Cup Width (mm)
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM124618-80000
Zoro #
G700656108
UPC #
53893039107
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.69
Cup Width
1.75 In.
Outside Dia. (mm)
195.326
Cup Width (mm)
44.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.