Zoro Homepage

TRB Single Cup 4-8 OD, NP175039-20024

  • Mfr # NP175039-20024

  • Zoro # G300653996


product price: $53.35
/ea

Key Features

Outside Dia. (In.)
4.125
Cup Width
0.9687 In.
Outside Dia. (mm)
104.775
Cup Width (mm)
24.60498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP175039-20024
Zoro #
G300653996
UPC #
13992418364
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
0.9687 In.
Outside Dia. (mm)
104.775
Cup Width (mm)
24.60498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.