Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 4-8 OD, NP367423-20902

  • Mfr # NP367423-20902

  • Zoro # G300656126


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.8437
Cup Width
0.8438 In.
Outside Dia. (mm)
148.42998
Cup Width (mm)
21.43252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP367423-20902
Zoro #
G300656126
UPC #
13992437013
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.8437
Cup Width
0.8438 In.
Outside Dia. (mm)
148.42998
Cup Width (mm)
21.43252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.