Zoro Homepage

TRB Single Cup <4 OD, 13836-20027

  • Mfr # 13836-20027

  • Zoro # G800655940


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.56
Cup Width
0.38 In.
Outside Dia. (mm)
65.024
Cup Width (mm)
9.652
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13836-20027
Zoro #
G800655940
UPC #
53893179810
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.56
Cup Width
0.38 In.
Outside Dia. (mm)
65.024
Cup Width (mm)
9.652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.