Zoro Homepage

TRB Single Cup <4 OD, KJLM102914A-K0C25

  • Mfr # KJLM102914A-K0C25

  • Zoro # G200655946


product price: $14.35
/ea

Key Features

Outside Dia. (In.)
2.9528
Cup Width
0.62 In.
Cup Width (mm)
15.748
Outside Dia. (mm)
75.00112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KJLM102914A-K0C25
Zoro #
G200655946
UPC #
13992437037
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9528
Cup Width
0.62 In.
Cup Width (mm)
15.748
Outside Dia. (mm)
75.00112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.