Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup <4 OD, LM67010-2002A

  • Mfr # LM67010-2002A

  • Zoro # G500654762


product price: $39.25
/ea

Key Features

Outside Dia. (In.)
2.33
Cup Width
0.47 In.
Cup Width (mm)
11.938
Outside Dia. (mm)
59.182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM67010-2002A
Zoro #
G500654762
UPC #
13992361660
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.33
Cup Width
0.47 In.
Cup Width (mm)
11.938
Outside Dia. (mm)
59.182

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.