Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup <4 OD, NP254157-209A6

  • Mfr # NP254157-209A6

  • Zoro # G500654717


product price: $29.59
/ea

Key Features

Outside Dia. (In.)
3.25
Cup Width
0.5906 In.
Outside Dia. (mm)
82.55
Cup Width (mm)
15.00124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP254157-209A6
Zoro #
G500654717
UPC #
53893004891
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.25
Cup Width
0.5906 In.
Outside Dia. (mm)
82.55
Cup Width (mm)
15.00124

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.