Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup <4 OD, NP382209-20902

  • Mfr # NP382209-20902

  • Zoro # G800656411


product price: $22.79
/ea

Key Features

Outside Dia. (In.)
3.5
Cup Width
0.7283 In.
Cup Width (mm)
18.49882
Outside Dia. (mm)
88.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP382209-20902
Zoro #
G800656411
UPC #
53893072128
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5
Cup Width
0.7283 In.
Cup Width (mm)
18.49882
Outside Dia. (mm)
88.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.