Zoro Homepage

TRB Single Cup <4 OD, NP543803-20902

  • Mfr # NP543803-20902

  • Zoro # G200650385


product price: $22.95
/ea

Key Features

Outside Dia. (In.)
3.937
Cup Width
0.7813 In.
Cup Width (mm)
19.84502
Outside Dia. (mm)
99.9998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP543803-20902
Zoro #
G200650385
UPC #
53893067650
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.937
Cup Width
0.7813 In.
Cup Width (mm)
19.84502
Outside Dia. (mm)
99.9998

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.