Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 8-12 OD, J82945-K0000

  • Mfr # J82945-K0000

  • Zoro # G200652839


product price: $1,940.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.45
Cup Width
1.75 In.
Outside Dia. (mm)
240.03
Cup Width (mm)
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption