Zoro Homepage

TRB Single Cup 8-12 OD, NP223090-20D02

  • Mfr # NP223090-20D02

  • Zoro # G800654615


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.4177
Cup Width
1.2417 In.
Outside Dia. (mm)
290.00958
Cup Width (mm)
31.53918
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP223090-20D02
Zoro #
G800654615
UPC #
53893215174
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.4177
Cup Width
1.2417 In.
Outside Dia. (mm)
290.00958
Cup Width (mm)
31.53918

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.