Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 8-12 OD, NP673724-20902

  • Mfr # NP673724-20902

  • Zoro # G500651808


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.75
Cup Width
1.375 In.
Cup Width (mm)
34.925
Outside Dia. (mm)
222.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team