Zoro Homepage

TRB Single Cup Cntrl Stand 4-8 OD, H917810-20395

  • Mfr # H917810-20395

  • Zoro # G600650862


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.125
Cup Width
1.41 In.
Outside Dia. (mm)
180.975
Cup Width (mm)
35.814
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team