Zoro Homepage

TRB Single Cup Cntrl Stand 4-8 OD, HM617010-20395

  • Mfr # HM617010-20395

  • Zoro # G000655825


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.6
Cup Width
1.34 In.
Cup Width (mm)
34.036
Outside Dia. (mm)
142.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM617010-20395
Zoro #
G000655825
UPC #
53893053288
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.6
Cup Width
1.34 In.
Cup Width (mm)
34.036
Outside Dia. (mm)
142.24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.