Zoro Homepage

TRB Single Cup Cntrl Stand <4 OD, 15520-20395

  • Mfr # 15520-20395

  • Zoro # G900650418


product price: $22.69
/ea

Key Features

Outside Dia. (In.)
2.25
Cup Width
0.53 In.
Outside Dia. (mm)
57.15
Cup Width (mm)
13.462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15520-20395
Zoro #
G900650418
UPC #
13992437143
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.25
Cup Width
0.53 In.
Outside Dia. (mm)
57.15
Cup Width (mm)
13.462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.