Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup Cntrl Stand <4 OD, HM88613-20082

  • Mfr # HM88613-20082

  • Zoro # G300658038


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.875
Cup Width
0.8442 In.
Outside Dia. (mm)
73.025
Cup Width (mm)
21.44268
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM88613-20082
Zoro #
G300658038
UPC #
53893776583
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.875
Cup Width
0.8442 In.
Outside Dia. (mm)
73.025
Cup Width (mm)
21.44268

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.