Zoro Homepage

TRB Single Cup Fuel Effic. <4 OD, NP312115-209A6

  • Mfr # NP312115-209A6

  • Zoro # G800656275


product price: $16.99
/ea

Key Features

Outside Dia. (In.)
2.8438
Cup Width
0.6913 In.
Outside Dia. (mm)
72.23252
Cup Width (mm)
17.55902
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP312115-209A6
Zoro #
G800656275
UPC #
53893284477
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8438
Cup Width
0.6913 In.
Outside Dia. (mm)
72.23252
Cup Width (mm)
17.55902

Description

The TIMKEN TRB Single Cup Fuel Efficient has an outside diameter of 2.8438 inches (72.23252 mm) and a cup width of 0.6913 inches (17.55902 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.