Zoro Homepage

TRB Single Cup Fuel Effic. <4 OD, NP312191-209A6

  • Mfr # NP312191-209A6

  • Zoro # G400655494


product price: $18.69
/ea

Key Features

Outside Dia. (In.)
2.8438
Cup Width
0.69 In.
Cup Width (mm)
17.526
Outside Dia. (mm)
72.23252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP312191-209A6
Zoro #
G400655494
UPC #
53893778976
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8438
Cup Width
0.69 In.
Cup Width (mm)
17.526
Outside Dia. (mm)
72.23252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.